Motion
6872MC3
Radial/deep Groove Ball Bearing - Straight Bore, 360 mm ID, 440 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673225
MFR #6872MC3
Price$20,752.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 360 mm ID, 440 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673225
MFR #6872MC3

Mfr description
6872MC3 6800 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,752.76/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    38 mm
  • Weight
    26.015 lbs, 11.8 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6872MC3 6800 SERIES SINGLE ROW DEEP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6872MC3 is a 360 mm bore radial/deep groove ball bearing with a 440 mm OD and 38 mm width, open for standard use.
  • Manufacturer Catalog Number
    6872MC3
  • Manufacturer Upc Number
    029176949357
  • Max Rpm
    1300 rpm
  • Maximum Operating RPM
    1300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    211000 N, 47434.7 lbf
  • Radial Static Load Capacity
    290000 N, 65194.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176949357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)