Specifications
Dimensions
- Bore Diameter7 mm
- Outer Ring Width7 mm
- Outside Diameter22 mm
- Overall Height7 mm
- Overall Length22 mm
- Overall Width7 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482105044
- Long DescriptionThe 627D is a 7 mm bore radial/deep groove ball bearing with a 22 mm OD and 7 mm width, ideal for long life.
- Manufacturer Catalog Number627D
- Manufacturer Upc Number029176949418
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176949418
Overview
Mfr description
627D 600 SERIES SINGLE ROW DEEP GROOVE