Motion
6004-H-20T1XDDU*MA

NSK CORP, BEARING DIV
6004-H-20T1XDDU*MA

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width
MI ITEM #08673229
MFR #6004-H-20T1XDDU*MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6004-H-20T1XDDU*MA

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width
MI ITEM #08673229
MFR #6004-H-20T1XDDU*MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6004-H-20T1XDDU-MA 6000 SERIES SINGLE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    12 mm
  • Overall Width
  • Overall Length
    42 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    12 mm
  • Manufacturer Catalog Number
    6004-H-20T1XDDU*MA
  • Manufacturer Upc Number
    029176962271
  • UPC_NO
    029176962271
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6004-H-20T1XDDU*MA is a 20mm bore radial deep groove ball bearing with double seals, 42mm OD, and 12mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text