Motion
6068M
Radial/deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 82 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08673230
MFR #6068M
Price$32,838.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 82 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08673230
MFR #6068M

Mfr description
6068M 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,838.32/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outer Ring Width
    82 mm
  • Outside Diameter  
    520 mm
  • Overall Height
    82 mm
  • Overall Length
    520 mm
  • Overall Width  
    82 mm
  • Weight
    137.348 lbs, 62.3 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6068M is a large radial/deep groove ball bearing with a 340 mm bore and 520 mm OD, built for mining and heavy machinery applications.
  • Manufacturer Catalog Number
    6068M
  • Manufacturer Upc Number
    029176974687
  • Max Rpm
    1200 rpm
  • Maximum Operating RPM
    1200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    485000 N, 109032.35 lbf
  • Radial Static Load Capacity
    660000 N, 148373.69 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176974687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)