Motion
6002-H-20T1XZZ*MA

NSK CORP, BEARING DIV
6002-H-20T1XZZ*MA

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width
MI ITEM #08673233
MFR #6002-H-20T1XZZ*MA
List Price$92.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6002-H-20T1XZZ*MA

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width
MI ITEM #08673233
MFR #6002-H-20T1XZZ*MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.09/each for your price

Overview

Mfr description
6002-H-20T1XZZ-MA 6000 SERIES SINGLE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    32 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    9 mm
  • Manufacturer Catalog Number
    6002-H-20T1XZZ*MA
  • Manufacturer Upc Number
    029176992957
  • UPC_NO
    029176992957
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6002-H-20T1XZZ*MA is a 15mm bore radial deep groove ball bearing with double shields, 32mm OD, and 9mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text