Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #08673238
MFR #R6-2RS

Mfr description
R6-2RS R SERIES INCH SINGLE ROW DEEP
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.2812 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2812 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R6-2RS R SERIES INCH SINGLE ROW DEEP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The R6-2RS is a 0.3750 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.2812 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R6-2RS
  • Manufacturer Upc Number
    192661037942
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661037942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)