Motion
6021ZZC3X28
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673240
MFR #6021ZZC3X28
Price$836.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673240
MFR #6021ZZC3X28

Mfr description
6021ZZC3X28 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.81/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    26 mm
  • Overall Length
    160 mm
  • Overall Width  
    26 mm
  • Weight
    3.408 lbs, 1.5458 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6021ZZC3X28 is a 105mm bore radial deep groove ball bearing with double shields, 160mm OD, and 26mm width for industrial use.
  • Manufacturer Catalog Number
    6021ZZC3X28
  • Manufacturer Upc Number
    192661039144
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661039144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)