Motion
5311JC3
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 49.20 mm Width, Open, Without Snap Ring, C3
MI ITEM #08673275
MFR #5311JC3
Price$430.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 49.20 mm Width, Open, Without Snap Ring, C3
MI ITEM #08673275
MFR #5311JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$430.03/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Length
    120 mm
  • Overall Width  
    49.20 mm
  • Weight
    5.071 lbs, 2.3 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176035760
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    95000 N, 21356.86 lbf
  • Radial Static Load Capacity
    73000 N, 16411.05 lbf
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035760

Overview

Mfr description
5311JC3 300 DOUBLE ROW (3300/5300) BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought