Motion
3210J
Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 30.20 mm Width, Without Snap Ring
Mi Item #08673277
MFR #3210J
Price$195.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 30.20 mm Width, Without Snap Ring
Mi Item #08673277
MFR #3210J

Mfr description
3210J 200 DOUBLE ROW (3200/5200) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.89/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    90 mm
  • Overall Width  
    30.20 mm
  • Weight
    1.539 lbs, 0.698 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176061769
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176061769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)