Motion
3208NRJC3
NSK 3208NRJC3 Light Angular Contact Ball Bearing, 40 mm Dia Bore, 80 mm OD, 2 Rows, 30.2 mm W, 32 deg, 48000 N Dynamic/36500 N Static Load
MI ITEM #08673283
MFR #3208NRJC3
List Price$219.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3208NRJC3 Light Angular Contact Ball Bearing, 40 mm Dia Bore, 80 mm OD, 2 Rows, 30.2 mm W, 32 deg, 48000 N Dynamic/36500 N Static Load
MI ITEM #08673283
MFR #3208NRJC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.06/each for your price

Overview

Mfr description
3208NRJC3 200 DOUBLE ROW (3200/5200)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    80 mm
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176072338
  • UPC_NO
    029176072338
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text