Motion
3209NRJC3
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, With Snap Ring
Mi Item #08673284
MFR #3209NRJC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, With Snap Ring
Mi Item #08673284
MFR #3209NRJC3

Mfr description
3209NRJC3 200 DOUBLE ROW (3200/5200)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Length
    85 mm
  • Overall Width  
    30.20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176072352
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)