Motion
3213NRJC3
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 38.10 mm Width, Open, With Snap Ring, 32 ° Contact Angle, C3
MI ITEM #08673288
MFR #3213NRJC3
Price$580.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 38.10 mm Width, Open, With Snap Ring, 32 ° Contact Angle, C3
MI ITEM #08673288
MFR #3213NRJC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$580.67/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    120 mm
  • Overall Length
    120 mm
  • Overall Width  
    38.10 mm
  • Weight
    3.858 lbs, 1.75 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072444
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    With Fill Slot
  • Series
    32
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072444

Overview

Mfr description
3213NRJC3 200 DOUBLE ROW (3200/5200)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought