Motion
3214JC3
Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 39.70 mm Width, Open, Without Snap Ring, C3
Mi Item #08673289
MFR #3214JC3
Price$452.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 39.70 mm Width, Open, Without Snap Ring, C3
Mi Item #08673289
MFR #3214JC3

Mfr description
3214JC3 200 DOUBLE ROW (3200/5200) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.62/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Length
    125 mm
  • Overall Width  
    39.70 mm

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072451
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)