Motion
3305J
Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Without Snap Ring
MI ITEM #08673291
MFR #3305J
List Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Without Snap Ring
MI ITEM #08673291
MFR #3305J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.95/each for your price

Overview

Mfr description
3305J 300 DOUBLE ROW (3300/5300) BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    62 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176072499
  • UPC_NO
    029176072499
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text