Motion
3312NRJC3
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, With Snap Ring, 32 ° Contact Angle, C3
Mi Item #08673292
MFR #3312NRJC3
Price$813.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, With Snap Ring, 32 ° Contact Angle, C3
Mi Item #08673292
MFR #3312NRJC3

Mfr description
3312NRJC3 300 DOUBLE ROW (3300/5300)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.56/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    130 mm
  • Overall Height
    54 mm
  • Overall Length
    130 mm
  • Overall Width  
    54 mm
  • Weight
    6.195 lbs, 2.81 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072710
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Yes
  • Series
    33
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)