Motion
3314NRJC3
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 63.50 mm Width, With Snap Ring, C3
Mi Item #08673293
MFR #3314NRJC3
Price$1,080.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 63.50 mm Width, With Snap Ring, C3
Mi Item #08673293
MFR #3314NRJC3

Mfr description
3314NRJC3 300 DOUBLE ROW (3300/5300)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.29/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    70 mm
  • Overall Length
    150 mm
  • Overall Width  
    63.50 mm
  • Weight
    10.737 lbs, 4.87 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072758
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)