Motion
5312ZZTNC3
Double Row Angular Contact Bearing - 50 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #08673295
MFR #5312ZZTNC3
Price$779.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #08673295
MFR #5312ZZTNC3

Mfr description
5312ZZTNC3 300 DOUBLE ROW (3300/5300)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$779.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    130 mm
  • Overall Height
    54 mm
  • Overall Length
    130 mm
  • Overall Width  
    54 mm
  • Weight
    6.195 lbs, 2.81 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074271
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)