Motion
5207ZZNRTNC3
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #08673296
MFR #5207ZZNRTNC3
Price$227.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #08673296
MFR #5207ZZNRTNC3

Mfr description
5207ZZNRTNC3 200 DOUBLE ROW (3200/5200)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.33/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    72 mm
  • Overall Height
    27 mm
  • Overall Length
    72 mm
  • Overall Width  
    27 mm
  • Weight
    0.959 lbs, 0.435 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074370
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176074370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)