Motion
3211J
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 33.30 mm Width, Open, Without Snap Ring
Mi Item #08673299
MFR #3211J
Price$252.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 33.30 mm Width, Open, Without Snap Ring
Mi Item #08673299
MFR #3211J

Mfr description
3211J 200 DOUBLE ROW (3200/5200) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.23/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Length
    100 mm
  • Overall Width  
    33.30 mm
  • Weight
    2.359 lbs, 1.07 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176103018
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176103018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)