Motion
3314J
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 63.50 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
MI ITEM #08673300
MFR #3314J
Price$837.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 63.50 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
MI ITEM #08673300
MFR #3314J

Mfr description
3314J 300 DOUBLE ROW (3300/5300) BALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.66/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    150 mm
  • Overall Length
    150 mm
  • Overall Width  
    63.50 mm
  • Weight
    10.737 lbs, 4.87 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176103025
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Double Row with Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176103025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)