Motion
7236BMG
Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #08673302
MFR #7236BMG
Price$11,155.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #08673302
MFR #7236BMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,155.73/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    320 mm
  • Overall Height
    52 mm
  • Overall Width  
    52 mm
  • Weight
    40.508 lbs, 18.374 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7236BMG ANGULAR CONTACT BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176383373
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176383373

Overview

Mfr description
7236BMG ANGULAR CONTACT BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought