Motion
3203B-2RSTN
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
Mi Item #08673305
MFR #3203B-2RSTN
Price$100.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
Mi Item #08673305
MFR #3203B-2RSTN

Mfr description
3203B-2RSTN 3200 SERIES CONRAD DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.22/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Length
    40 mm
  • Overall Width  
    17.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176421501
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)