Motion
3206B-2ZTN
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 23.80 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #08673306
MFR #3206B-2ZTN
Price$173.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 23.80 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #08673306
MFR #3206B-2ZTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    62 mm
  • Overall Length
    62 mm
  • Overall Width  
    23.80 mm
  • Weight
    0.617 lbs, 0.28 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176421754
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421754

Overview

Mfr description
3206B-2ZTN 3200 SERIES CONRAD DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought