Motion
3207B-2ZTN
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673308
MFR #3207B-2ZTN
Price$200.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673308
MFR #3207B-2ZTN

Mfr description
3207B-2ZTN 3200 SERIES CONRAD DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    72 mm
  • Overall Height
    27 mm
  • Overall Length
    72 mm
  • Overall Width  
    27 mm
  • Weight
    0.959 lbs, 0.435 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176421808
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)