Motion
3209B-2RSTN
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08673309
MFR #3209B-2RSTN
List Price$253.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08673309
MFR #3209B-2RSTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.04/each for your price

Overview

Mfr description
3209B-2RSTN 3200 SERIES CONRAD DOUBLE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    80 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176421914
  • UPC_NO
    029176421914
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text