Motion
3213B-2RSTN
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 38.10 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #08673310
MFR #3213B-2RSTN
Price$531.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 38.10 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #08673310
MFR #3213B-2RSTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$531.74/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    120 mm
  • Overall Length
    120 mm
  • Overall Width  
    38.10 mm
  • Weight
    3.571 lbs, 1.62 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176422157
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422157

Overview

Mfr description
3213B-2RSTN 3200 SERIES CONRAD DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought