Motion
3309B-2RSTN
Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 39.70 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673312
MFR #3309B-2RSTN
Price$362.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 39.70 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673312
MFR #3309B-2RSTN

Mfr description
3309B-2RSTN 3300 SERIES CONRAD DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.43/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    100 mm
  • Overall Length
    100 mm
  • Overall Width  
    39.70 mm
  • Weight
    2.888 lbs, 1.31 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176422676
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)