Motion
7313BMG
Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673313
MFR #7313BMG
Price$1,366.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673313
MFR #7313BMG

Mfr description
7313BMG ANGULAR CONTACT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.77/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    140 mm
  • Overall Height
    33 mm
  • Overall Width  
    33 mm
  • Weight
    4.85 lbs, 2.2 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7313BMG ANGULAR CONTACT BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176533969
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176533969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)