Motion
5310NRJ
Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 44.40 mm Width, Open, With Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673314
MFR #5310NRJ
Price$498.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 44.40 mm Width, Open, With Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673314
MFR #5310NRJ

Mfr description
5310NRJ 300 DOUBLE ROW (3300/5300) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    110 mm
  • Overall Length
    110 mm
  • Overall Width  
    44.40 mm
  • Weight
    3.99 lbs, 1.81 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176552892
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    53
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176552892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)