Motion
5308JC3
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Open, Without Snap Ring, C3
Mi Item #08673316
MFR #5308JC3
Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Open, Without Snap Ring, C3
Mi Item #08673316
MFR #5308JC3

Mfr description
5308JC3 300 DOUBLE ROW (3300/5300) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    90 mm
  • Overall Width  
    36.50 mm
  • Weight
    2.205 lbs, 1 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176639616
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56500 N, 12701.7 lbf
  • Radial Static Load Capacity
    41000 N, 9217.2 lbf
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176639616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)