Motion
5309JC3
NSK 5309JC3 Medium Conrad Angular Contact Ball Bearing, 45 mm Dia Bore, 100 mm OD, 2 Rows, 39.7 mm W, 25 deg, 68500 N Dynamic/51000 N Static Load
MI ITEM #08673317
MFR #5309JC3
Price$219.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5309JC3 Medium Conrad Angular Contact Ball Bearing, 45 mm Dia Bore, 100 mm OD, 2 Rows, 39.7 mm W, 25 deg, 68500 N Dynamic/51000 N Static Load
MI ITEM #08673317
MFR #5309JC3

Mfr description
5309JC3 300 DOUBLE ROW (3300/5300) BALL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.89/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Length
    100 mm
  • Overall Width  
    39.70 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176639920
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176639920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)