Motion
5310NRC3
NSK 5310NRC3 Medium Conrad Angular Contact Ball Bearing, 50 mm Dia Bore, 110 mm OD, 2 Rows, 44.4 mm W, 25 deg, 81500 N Dynamic/61500 N Static Load
Mi Item #08673318
MFR #5310NRC3
Price$483.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5310NRC3 Medium Conrad Angular Contact Ball Bearing, 50 mm Dia Bore, 110 mm OD, 2 Rows, 44.4 mm W, 25 deg, 81500 N Dynamic/61500 N Static Load
Mi Item #08673318
MFR #5310NRC3

Mfr description
5310NRC3 300 DOUBLE ROW (3300/5300)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    110 mm
  • Overall Width  
    44.40 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176673993
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176673993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)