Motion
5208JC3
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 30.20 mm Width, Open, Without Snap Ring, C3
Mi Item #08673319
MFR #5208JC3
Price$171.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 30.20 mm Width, Open, Without Snap Ring, C3
Mi Item #08673319
MFR #5208JC3

Mfr description
5208JC3 200 DOUBLE ROW (3200/5200) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    80 mm
  • Overall Width  
    30.20 mm
  • Weight
    1.168 lbs, 0.53 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176710810
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44000 N, 9891.59 lbf
  • Radial Static Load Capacity
    33500 N, 7531.1 lbf
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176710810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)