Motion
78/530ASUA135P5

NSK CORP, BEARING DIV
78/530ASUA135P5

Spindle & Precision Machine Tool Angular Contact Bearing - 530 mm Bore, 650 mm OD, 56 mm Width, 30 ° Contact, Open
MI ITEM #08673327
MFR #78/530ASUA135P5
Price$47,830.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
78/530ASUA135P5

Spindle & Precision Machine Tool Angular Contact Bearing - 530 mm Bore, 650 mm OD, 56 mm Width, 30 ° Contact, Open
MI ITEM #08673327
MFR #78/530ASUA135P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47,830.63/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    650 mm
  • Overall Width  
    56 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    78/530ASUA135P5 ANGULAR CONTACT BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176844768
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176844768

Overview

Mfr description
78/530ASUA135P5 ANGULAR CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought