Motion
QJ310M
FourPoint Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
MI ITEM #08673328
MFR #QJ310M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
MI ITEM #08673328
MFR #QJ310M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QJ310M ANGULAR CONTACT BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    50 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Internal Clearance
    C0
  • Bearing Type
    Angular Contact Bearings
  • Country of Origin
    JP
  • Description
    QJ310M ANGULAR CONTACT BALL BEARING
  • Manufacturer Upc Number
    029176868726
  • UPC_NO
    029176868726
  • Harmonization Code
    8482105028
  • Measurement Standard
    Metric
  • Overall Height
    27 mm
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text