Motion
3212J
Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 36.50 mm Width, Without Snap Ring
Mi Item #08673329
MFR #3212J
Price$313.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 36.50 mm Width, Without Snap Ring
Mi Item #08673329
MFR #3212J

Mfr description
3212J 200 DOUBLE ROW (3200/5200) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    110 mm
  • Overall Width  
    36.50 mm
  • Weight
    2.998 lbs, 1.36 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176881589
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176881589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)