Motion
5306NR
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Open, With Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673330
MFR #5306NR
Price$227.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Open, With Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673330
MFR #5306NR

Mfr description
5306NR 300 DOUBLE ROW (3300/5300) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.14/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    72 mm
  • Overall Length
    72 mm
  • Overall Width  
    30.20 mm
  • Weight
    1.175 lbs, 0.533 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176892295
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176892295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)