Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter110 mm
- Overall Length110 mm
- Overall Width44.40 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482105028
- Manufacturer Upc Number029176892301
- Measurement StandardMetric
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO029176892301
Overview
Mfr description
5310NR 300 DOUBLE ROW (3300/5300) BALL