Motion
QJ320M
Four-point Contact Bearing - 100 mm Bore, 3.5000 in OD, 47 mm Width, Open
Mi Item #08673335
MFR #QJ320M
Price$5,429.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 100 mm Bore, 3.5000 in OD, 47 mm Width, Open
Mi Item #08673335
MFR #QJ320M

Mfr description
QJ320M ANGULAR CONTACT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,429.11/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    3.5000 in
  • Overall Height
    47 mm
  • Overall Width  
    47 mm
  • Weight
    20.5 lbs, 9.3 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    QJ320M ANGULAR CONTACT BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176928260
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    335000 N, 75311 lbf
  • Radial Static Load Capacity
    640000 N, 143878 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176928260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)