Motion
QJ228M
Four-point Contact Bearing - 140 mm Bore, 3.5000 in OD, 42 mm Width, Open
Mi Item #08673336
MFR #QJ228M
Price$4,349.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 140 mm Bore, 3.5000 in OD, 42 mm Width, Open
Mi Item #08673336
MFR #QJ228M

Mfr description
QJ228M ANGULAR CONTACT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,349.89/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    3.5000 in
  • Overall Height
    42 mm
  • Overall Width  
    42 mm
  • Weight
    21.605 lbs, 9.8 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    QJ228M ANGULAR CONTACT BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176938474
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    350000 N, 78683.2 lbf
  • Radial Static Load Capacity
    775000 N, 174226.9 lbf
  • Row Type Fill Slot
    No
  • Series
    QJ200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176938474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)