Motion
5213ZZ
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 38.10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08673337
MFR #5213ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 38.10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08673337
MFR #5213ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Length
    120 mm
  • Overall Width  
    38.10 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176941177
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176941177

Overview

Mfr description
5213ZZ 200 DOUBLE ROW (3200/5200) BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought