Motion
5203-2RSTN
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673338
MFR #5203-2RSTN
Price$120.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #08673338
MFR #5203-2RSTN

Mfr description
5203-2RSTN 200 DOUBLE ROW (3200/5200)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.26/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    40 mm
  • Overall Length
    40 mm
  • Overall Width  
    17.50 mm
  • Weight
    0.198 lbs, 0.09 kg

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176941733
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 N, 3282.21 lbf
  • Radial Static Load Capacity
    9050 N, 2034.52 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176941733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)