Motion
7320BEAMRSUCNBP6

NSK CORP, BEARING DIV
7320BEAMRSUCNBP6

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673340
MFR #7320BEAMRSUCNBP6
Price$1,856.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7320BEAMRSUCNBP6

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673340
MFR #7320BEAMRSUCNBP6

Mfr description
7320BEAMRSUCNBP6 ANGULAR CONTACT BALL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,856.77/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    215 mm
  • Overall Height
    47 mm
  • Overall Width  
    47 mm
  • Weight
    16.38 lbs, 7.43 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7320BEAMRSUCNB ANGULAR CONTACT BALL BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176959233
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    190000 N, 43000 lbf
  • Radial Static Load Capacity
    178000 N, 40000 lbf
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176959233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)