Motion
DAC164044
Angular Contact Bearing - 17 mm Bore, 44 mm OD, 40 mm Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #08673341
MFR #DAC164044
Price$76.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 44 mm OD, 40 mm Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #08673341
MFR #DAC164044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.49/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    20 °
  • Outside Diameter  
    44 mm
  • Overall Width  
    40 mm
  • Weight
    0.419 lbs, 0.19 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    DAC164044 DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176968136
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176968136

Overview

Mfr description
DAC164044 DOUBLE ROW ANGULAR CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought