Motion
7219BEAMRSUCNB

NSK CORP, BEARING DIV
7219BEAMRSUCNB

Angular Contact Bearing - 1.4375 in Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673342
MFR #7219BEAMRSUCNB
Price$977.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7219BEAMRSUCNB

Angular Contact Bearing - 1.4375 in Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673342
MFR #7219BEAMRSUCNB

Mfr description
7219BEAMRSUCNB ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Contact Angle
    40 °
  • Outside Diameter  
    170 mm
  • Overall Height
    32 mm
  • Overall Width  
    32 mm
  • Weight
    5.886 lbs, 2.67 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7219BEAMRSUCNB ANGULAR CONTACT BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661020548
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    136000 N, 30574.01 lbf
  • Radial Static Load Capacity
    107000 N, 24054.55 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661020548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)