Motion
7307BEAT85SUCNB

NSK CORP, BEARING DIV
7307BEAT85SUCNB

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673345
MFR #7307BEAT85SUCNB
Price$278.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7307BEAT85SUCNB

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673345
MFR #7307BEAT85SUCNB

Mfr description
7307BEAT85SUCNB ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    80 mm
  • Overall Height
    21 mm
  • Overall Width  
    21 mm
  • Weight
    0.994 lbs, 0.451 kg

Details

  • Ball Retainer Material
    Polyamide 46
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7307BEAT85SUCNB ANGULAR CONTACT BALL
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176998171
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42000 N, 9441.98 lbf
  • Radial Static Load Capacity
    24400 N, 5485.34 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176998171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)