Motion
7315BEAMRSUGA
Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673346
MFR #7315BEAMRSUGA
Price$863.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #08673346
MFR #7315BEAMRSUGA

Mfr description
7315BEAMRSUGA ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    160 mm
  • Overall Height
    37 mm
  • Overall Width  
    37 mm
  • Weight
    6.68 lbs, 3.03 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7315BEAMRSUGA ANGULAR CONTACT BALL
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661005972
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    140000 N, 31473.23 lbf
  • Radial Static Load Capacity
    98500 N, 22143.68 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661005972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)