Motion
5315ZZC3
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 68.30 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08673347
MFR #5315ZZC3
Price$786.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 68.30 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08673347
MFR #5315ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$786.46/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Length
    160 mm
  • Overall Width  
    68.30 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    192661011249
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661011249

Overview

Mfr description
5315ZZC3 300 DOUBLE ROW (3300/5300)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text