Motion
7321BEAMRSUCNB

NSK CORP, BEARING DIV
7321BEAMRSUCNB

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #08673348
MFR #7321BEAMRSUCNB
Price$2,346.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7321BEAMRSUCNB

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #08673348
MFR #7321BEAMRSUCNB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,346.68/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    225 mm
  • Overall Height
    49 mm
  • Overall Width  
    49 mm
  • Weight
    20.7 lbs, 9.43 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Standard Materials
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7321BEAMRSUCNB ANGULAR CONTACT BALL
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661020470
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    191000 N, 43000 lbf
  • Radial Static Load Capacity
    177000 N, 40000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661020470

Overview

Mfr description
7321BEAMRSUCNB ANGULAR CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought