Motion
5306AZC3
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Single Shielded, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #08673354
MFR #5306AZC3
Price$216.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Single Shielded, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #08673354
MFR #5306AZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.00/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    72 mm
  • Overall Length
    72 mm
  • Overall Width  
    30.20 mm
  • Weight
    1.219 lbs, 0.553 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    192661038796
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    43000.0 N, 9666.78 lbf
  • Radial Static Load Capacity
    28700 N, 6451.99 lbf
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661038796

Overview

Mfr description
5306AZC3 300 DOUBLE ROW (3300/5300)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought